Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Amino 1, Propanediol, 25g A1252-25G

Amino 1, Propanediol, 25g (Discontinued)

  • Mfr # A1252-25G
  • Zoro # G8187477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1252-25G
Zoro #
G8187477
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Amino-1,3-Propanediol
CAS Number
534-03-2
Chemical Container Type
Bottle
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 91.11
Chemical Container Material
Clear Glass
Chemical Formula
C3H9NO2

Description

2-Amino-1,3-Propanediol, CAS Number 534-03-2, Molecular Weight F.W. 91.11, Chemical Formula C3H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.