Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amino 1h Tetrazole, 25g

  • Mfr # A0427-25G

  • Zoro # G8217592


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
4418-61-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0427-25G
Zoro #
G8217592
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Amino-1h-Tetrazole
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
4418-61-5
Molecular Weight
F.W. 85.07
Chemical Formula
CH3N5
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Chemical Container Material
Clear Glass

Description

5-Amino-1h-Tetrazole, CAS Number 4418-61-5, Molecular Weight 85.07 F.W., Chemical Formula CH3N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2933.99.9701, PG III, UN1325

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.