Amino 2, Dimethyl 1 Propanol, 5g
Mfr # A0914-5G
Zoro # G8279472
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 103.17
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0914-5G
Zoro #
G8279472
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
3-Amino-2,2-Dimethyl-1-Propanol
Molecular Weight
F.W. 103.17
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
26734-09-8
Chemical Formula
C5H13NO
Shelf Life
24 mo
Description
3-Amino-2,2-Dimethyl-1-Propanol, CAS Number 26734-09-8, Molecular Weight 103.17 F.W., Chemical Formula C5H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2922.19.7000, PG III, UN3263
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.