Amino-2-Nitrobenzoic Acid, 5g, Amber Glass
- Mfr # A1892-5GM
- Zoro # G8057633
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13280-60-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1892-5GM
- Zoro #
- G8057633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 5-Amino-2-Nitrobenzoic Acid
- CAS Number
- 13280-60-9
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Concentration
- 100 %
- Container Material
- Amber Glass
- Molecular Weight
- 181.14
- Chemical Formula
- C7H6N2O4
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
5-Amino-2-Nitrobenzoic Acid, Concentration 100 Percent, CAS Number 13280-60-9, Molecular Weight 181.14, Chemical Formula C7H6N2O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.