Zoro Homepage
This item is Discontinued.
Spectrum Amino 2, Xylenol, 10g A0961-10G

Amino 2, Xylenol, 10g (Discontinued)

  • Mfr # A0961-10G
  • Zoro # G8272107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0961-10G
Zoro #
G8272107
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
4-Amino-2,3-Xylenol
Molecular Weight
F.W. 137.18
Chemical Container Type
Bottle
CAS Number
3096-69-3
Chemical Container Material
Clear Glass
Chemical Formula
C8H11NO
Chemical Grade
Reagent
Shelf Life
24 mo

Description

4-Amino-2,3-Xylenol, CAS Number 3096-69-3, Molecular Weight F.W. 137.18, Chemical Formula C8H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.