Shop SPECTRUM
See all product information
Create Account
Amino-4-Chlorophenol-6-Sulfonic Acid, 25g
- Mfr # A1448-25GM
- Zoro # G7950271
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
Chemical Formula
C6H6ClNO4S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1448-25GM
- Zoro #
- G7950271
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Amino-4-Chlorophenol-6-Sulfonic Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
- Chemical Formula
- C6H6ClNO4S
- CAS Number
- 88-23-3
- Chemical Grade
- Reagent
- Concentration
- 100 %
- Molecular Weight
- 223.63
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
2-Amino-4-Chlorophenol-6-Sulfonic Acid, Concentration 100 Percent, CAS Number 88-23-3, Molecular Weight 223.63, Chemical Formula C6H6ClNO4S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2-Amino-4-Chlorophenol-6-Sulfonic Acid), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.