Amino-5-Diethylaminotoluene Hydrochlorde (Discontinued)
- Mfr # A1161-25GM
- Zoro # G7976409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1161-25GM
Zoro #
G7976409
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
2-Amino-5-Diethylaminotoluene Hydrochloride
CAS Number
2051-79-8
Shelf Life
24 mo
Molecular Weight
214.73
Chemical Container Material
Amber Glass
Chemical Formula
C11H18N2.HCl
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solids, Organic, n.o.s. (2-Amino-5-Diethylaminotoluene Hydrochloride), 6.1, PG III
Concentration
100%
Chemical Container Type
Bottle
Description
2-Amino-5-Diethylaminotoluene Hydrochloride, Concentration 100 Percent, CAS Number 2051-79-8, Molecular Weight 214.73, Chemical Formula C11H18N2.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solids, Organic, n.o.s. (2-Amino-5-Diethylaminotoluene Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.