Zoro Homepage
This item is Discontinued.
Spectrum Chemical Amino-8-Nphthl-2, 4-Dslfnc Acd Mnsdm Salt A1414-100GM

Amino-8-Nphthl-2, 4-Dslfnc Acd Mnsdm Salt (Discontinued)

  • Mfr # A1414-100GM
  • Zoro # G8035647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1414-100GM
Zoro #
G8035647
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
1-Amino-8-Naphthol-2,4-Disulfonic Acid Monosodium Salt
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
CAS Number
52789-62-5
Molecular Weight
341.28
Special Information
Hydrate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C10H8NNaO7S2.xH2O

Description

1-Amino-8-Naphthol-2,4-Disulfonic Acid Monosodium Salt, Concentration 100 Percent, CAS Number 52789-62-5, Molecular Weight 341.28, Chemical Formula C10H8NNaO7S2.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Hydrate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.