Zoro Homepage
This item is Discontinued.
Spectrum Amino Chloro O Anisic Acid, 500g A1237-25G

Amino Chloro O Anisic Acid, 500g (Discontinued)

  • Mfr # A1237-25G
  • Zoro # G8098723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1237-25G
Zoro #
G8098723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Amino-5-Chloro-O-Anisic Acid
Chemical Formula
C8H8ClNO3
CAS Number
7206-70-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
201.61
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

4-Amino-5-Chloro-O-Anisic Acid, CAS Number 7206-70-4, Molecular Weight 201.61, Chemical Formula C8H8ClNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.