Amino Methylnaphthalene, 5g
Mfr # A0917-5G
Zoro # G8250510
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 157.22
CAS Number
2246-44-8
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0917-5G
Zoro #
G8250510
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
1-Amino-2-Methylnaphthalene
Molecular Weight
F.W. 157.22
CAS Number
2246-44-8
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C11H11N
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
1-Amino-2-Methylnaphthalene, CAS Number 2246-44-8, Molecular Weight 157.22 F.W., Chemical Formula C11H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.45.9090
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.