Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amino Piperidone, 5g

  • Mfr # A2417-5G

  • Zoro # G8237378


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1892-22-4
Chemical Container Size
5 g
Chemical Formula
C5H10N2O
Shelf Life
24 mo
Molecular Weight
F.W. 114.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2417-5G
Zoro #
G8237378
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Amino-2-Piperidone
CAS Number
1892-22-4
Chemical Formula
C5H10N2O
Shelf Life
24 mo
Molecular Weight
F.W. 114.15
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

3-Amino-2-Piperidone, CAS Number 1892-22-4, Molecular Weight 114.15 F.W., Chemical Formula C5H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.79.8500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.