Aminoacetaldehyde Dimethyl Acetal, 250ml
Mfr # A0801-250ML
Zoro # G8226762
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
22483-09-6
Molecular Weight
F.W. 105.14
Chemical Formula
H2NCH2CH(OCH3)2
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0801-250ML
Zoro #
G8226762
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mL
Details
Item
Aminoacetaldehyde Dimethyl Acetal
Shelf Life
24 mo
CAS Number
22483-09-6
Molecular Weight
F.W. 105.14
Chemical Formula
H2NCH2CH(OCH3)2
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
Aminoacetaldehyde Dimethyl Acetal, CAS Number 22483-09-6, Molecular Weight 105.14 F.W., Chemical Formula C4H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS n.o. 2922.39.5000, PG III, UN2924
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.