Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminoacetaldehyde Dimethyl Acetal, 25ml

  • Mfr # A0801-25ML

  • Zoro # G8274380


product price: $78.29
/ea
Free Shipping & Returns

Key Features

CAS Number
22483-09-6
Chemical Formula
H2NCH2CH(OCH3)2
Molecular Weight
F.W. 105.14
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0801-25ML
Zoro #
G8274380
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Aminoacetaldehyde Dimethyl Acetal
CAS Number
22483-09-6
Chemical Formula
H2NCH2CH(OCH3)2
Molecular Weight
F.W. 105.14
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III

Description

Aminoacetaldehyde Dimethyl Acetal, CAS Number 22483-09-6, Molecular Weight 105.14 F.W., Chemical Formula C4H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2922.39.5000, PG III, UN2924

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.