Shop SPECTRUM
See all product information
Create Account
Aminoacetonitrile Sulfate, 100g
- Mfr # A1327-100GM
- Zoro # G7972172
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
210.21
Concentration
100 %
Chemical Formula
C4H8N4¿H2SO4
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1327-100GM
- Zoro #
- G7972172
- UPC #
- -
- Country of Origin
- United States
- Item
- Aminoacetonitrile Sulfate
- Molecular Weight
- 210.21
- Concentration
- 100 %
- Chemical Formula
- C4H8N4¿H2SO4
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 5466-22-8
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Aminoacetonitrile Sulfate, Concentration 100 Percent, CAS Number 5466-22-8, Molecular Weight 210.21, Chemical Formula C4H8N4¿H2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.