Zoro Homepage

Aminobenzenesulfonic Acid, 25g

  • Mfr # A0161-500G

  • Zoro # G8132387


product price: $37.59
/ea

Key Features

Chemical Formula
C6H10O4
Chemical Container Size
500 g
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0161-500G
Zoro #
G8132387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Adipic Acid
Chemical Formula
C6H10O4
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
124-04-9
Molecular Weight
146.14 F.W.
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Adipic Acid
Form
Powder
Shipping Restrictions
HS 2917.12.1000
Container Material
Clear Glass
Purity
99 %
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 g
MDL Number
MFCD00004420

Description

Adipic Acid, Concentration Not Applicable, CAS Number 124-04-9, Molecular Weight 146.14 F.W., Chemical Formula C6H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2917.12.1000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.