Zoro Homepage

Aminobenzenesulfonic Acid, 500g

  • Mfr # A0266-25G

  • Zoro # G8246329


product price: $61.59
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0266-25G
Zoro #
G8246329
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Aminobenzenesulfonic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Chemical Grade
Reagent
CAS Number
88-21-1
Chemical Formula
C6H7NO3S
Molecular Weight
173.19

Description

2-Aminobenzenesulfonic Acid, CAS Number 88-21-1, Molecular Weight 173.19, Chemical Formula C6H7NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.