Aminobiphenyl, CAS 90-41-5, Amber Glass
- Mfr # A2776-25GM
- Zoro # G7998982
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
169.23
Chemical Formula
C12H11N
Chemical Grade
Reagent
CAS Number
90-41-5
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2776-25GM
- Zoro #
- G7998982
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Aminobiphenyl
- Molecular Weight
- 169.23
- Chemical Formula
- C12H11N
- Chemical Grade
- Reagent
- CAS Number
- 90-41-5
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 25 g
Description
2-Aminobiphenyl, Concentration 100 Percent, CAS Number 90-41-5, Molecular Weight 169.23, Chemical Formula C12H11N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.