Aminocamptothecin, 10mg
Mfr # A2063-10MG
Zoro # G8134767
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C20H17N3O4
Chemical Container Size
10 mg
CAS Number
91421-43-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2063-10MG
Zoro #
G8134767
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 mg
Details
Item
9-Aminocamptothecin
Chemical Formula
C20H17N3O4
CAS Number
91421-43-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 363.37
Chemical Container Type
Bottle
Chemical Grade
Reagent
Description
9-Aminocamptothecin, CAS Number 91421-43-1, Molecular Weight F.W. 363.37, Chemical Formula C20H17N3O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.