Aminoethanethiol, 25g
Mfr # A0648-25G
Zoro # G8213952
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Shelf Life
24 mo
Molecular Weight
F.W. 77.15
Chemical Formula
C2H7NS
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0648-25G
Zoro #
G8213952
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Aminoethanethiol
Shelf Life
24 mo
Molecular Weight
F.W. 77.15
Chemical Formula
C2H7NS
Chemical Grade
Reagent
CAS Number
60-23-1
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3335, Aviation Regulated Solid, n.o.s., 9
Chemical Container Type
Bottle
Description
2-Aminoethanethiol, CAS Number 60-23-1, Molecular Weight 77.15 F.W., Chemical Formula C2H7NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2930.90.9135
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.