Zoro Homepage

Aminoethanethiol Hydrochloride, 500g

  • Mfr # A0296-500G

  • Zoro # G8138921


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C2H7NS.HCl
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
156-57-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0296-500G
Zoro #
G8138921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Aminoethanethiol Hydrochloride
Chemical Container Type
Bottle
Chemical Formula
C2H7NS.HCl
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
156-57-0
Molecular Weight
F.W. 113.60
Shipping Restrictions
UN3335, Aviation Regulated Solid, n.o.s., 9
Shelf Life
24 mo

Description

2-Aminoethanethiol Hydrochloride, CAS Number 156-57-0, Molecular Weight F.W. 113.60, Chemical Formula C2H7NS.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.