Zoro Homepage

Aminoethanol, 500g

  • Mfr # A0297-500G

  • Zoro # G8256591


product price: $37.69
/ea

Key Features

Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2491, Ethanolamine, 8, PG III
Molecular Weight
F.W. 61.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0297-500G
Zoro #
G8256591
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Aminoethanol
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2491, Ethanolamine, 8, PG III
Molecular Weight
F.W. 61.08
CAS Number
141-43-5
Chemical Formula
C2H7NO
Chemical Grade
Reagent
Shelf Life
24 mo

Description

2-Aminoethanol, CAS Number 141-43-5, Molecular Weight F.W. 61.08, Chemical Formula C2H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2491, Ethanolamine, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.