Zoro Homepage

Aminoethoxy Ethanol, 25mL

  • Mfr # A0301-25ML

  • Zoro # G8270250


product price: $30.79
/ea

Key Features

CAS Number
929-06-6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0301-25ML
Zoro #
G8270250
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-(2-Aminoethoxy) Ethanol
CAS Number
929-06-6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
105.14
Chemical Formula
C4H11NO2
Chemical Container Type
Bottle

Description

2-(2-Aminoethoxy) Ethanol, CAS Number 929-06-6, Molecular Weight 105.14, Chemical Formula C4H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.