Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminoethoxy Ethanol, 500mL

  • Mfr # A0301-500ML

  • Zoro # G8205117


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III
Chemical Grade
Reagent
Chemical Formula
C4H11NO2
Molecular Weight
105.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0301-500ML
Zoro #
G8205117
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-(2-Aminoethoxy) Ethanol
Chemical Container Type
Bottle
Shipping Restrictions
UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III
Chemical Grade
Reagent
Chemical Formula
C4H11NO2
Molecular Weight
105.14
CAS Number
929-06-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

2-(2-Aminoethoxy) Ethanol, CAS Number 929-06-6, Molecular Weight 105.14, Chemical Formula C4H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3055, 2-(2-Aminoethoxy)Ethanol, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.