Zoro Homepage

Aminoethyl 1 Methylpyrrolidine, 1g

  • Mfr # A2382-1G

  • Zoro # G8269727


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2382-1G
Zoro #
G8269727
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
2-(2-Aminoethyl)-1-Methylpyrrolidine
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
51387-90-7
Chemical Grade
Reagent
Molecular Weight
F.W. 128.22
Chemical Formula
C7H16N2

Description

2-(2-Aminoethyl)-1-Methylpyrrolidine, CAS Number 51387-90-7, Molecular Weight F.W. 128.22, Chemical Formula C7H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.