Zoro Homepage
This item is Discontinued.
Spectrum Aminoethyl Pyridine, 25g A1999-25G

Aminoethyl Pyridine, 25g (Discontinued)

  • Mfr # A1999-25G
  • Zoro # G8150438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1999-25G
Zoro #
G8150438
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-(2-AminoEthyl)Pyridine
Shelf Life
24 mo
CAS Number
2706-56-1
Chemical Container Material
Clear Glass
Chemical Formula
C7H10N2
Molecular Weight
F.W. 122.17
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg II
Chemical Grade
Reagent

Description

2-(2-AminoEthyl)Pyridine, CAS Number 2706-56-1, Molecular Weight F.W. 122.17, Chemical Formula C7H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.