Zoro Homepage
This item is Discontinued.
Spectrum Aminoethylamino Ethanol, 25mL A0299-25ML

Aminoethylamino Ethanol, 25mL (Discontinued)

  • Mfr # A0299-25ML
  • Zoro # G8114047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0299-25ML
Zoro #
G8114047
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-(2-Aminoethylamino)Ethanol
Chemical Formula
C4H12N2O
Shelf Life
24 mo
CAS Number
111-41-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Molecular Weight
F.W. 104.15
Chemical Container Material
Clear Glass

Description

2-(2-Aminoethylamino)Ethanol, CAS Number 111-41-1, Molecular Weight F.W. 104.15, Chemical Formula C4H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.