Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminoferrocene, 1g

  • Mfr # A1601-1G

  • Zoro # G8239493


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 201.05
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Formula
C10H11FeN
CAS Number
1273-82-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1601-1G
Zoro #
G8239493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Aminoferrocene
Molecular Weight
F.W. 201.05
Chemical Container Material
Clear Glass
Chemical Formula
C10H11FeN
CAS Number
1273-82-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Aminoferrocene, CAS Number 1273-82-1, Molecular Weight 201.05 F.W., Chemical Formula C10H11FeN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2931.90.9052

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.