Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminoguanidine Hydrochloride, 500g

  • Mfr # A1129-500G

  • Zoro # G8226771


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
1937-19-5
Chemical Container Type
Bottle
Chemical Formula
CH6N4¿HCl
Molecular Weight
F.W. 110.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1129-500G
Zoro #
G8226771
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Aminoguanidine Hydrochloride
Shelf Life
24 mo
CAS Number
1937-19-5
Chemical Container Type
Bottle
Chemical Formula
CH6N4¿HCl
Molecular Weight
F.W. 110.55
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Aminoguanidine Hydrochloride, CAS Number 1937-19-5, Molecular Weight 110.55 F.W., Chemical Formula CH6N4¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2925.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.