Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminolauric Acid, 25g

  • Mfr # A0930-25G

  • Zoro # G8167831


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
6427-66-3
Chemical Container Type
Bottle
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Molecular Weight
163.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0930-25G
Zoro #
G8167831
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Azidobenzoic Acid
Shelf Life
24 mo
CAS Number
6427-66-3
Chemical Container Type
Bottle
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Molecular Weight
163.14
Chemical Container Material
Clear Glass
Chemical Formula
C7H5N3O2
Chemical Grade
Reagent

Description

4-Azidobenzoic Acid, CAS Number 6427-66-3, Molecular Weight 163.14 F.W., Chemical Formula C7H5N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2927.00.5000, PG III, UN1325

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.