Zoro Homepage

Aminomethyl Cyclohexanecarboxylic Acd

  • Mfr # A2120-25G

  • Zoro # G8138413


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H13NO7P2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
249.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2120-25G
Zoro #
G8138413
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Alendronic Acid
Chemical Formula
C4H13NO7P2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
249.1
Chemical Grade
Reagent
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
CAS Number
66376-36-1

Description

Alendronic Acid, CAS Number 66376-36-1, Molecular Weight 249.1 F.W., Chemical Formula C4H13NO7P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2931.90.9052, PG III, UN1759

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.