Aminomethyl Phosphonic Acid, 5g
Mfr # A1072-1G
Zoro # G8296430
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH6NO3P
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
CAS Number
1066-51-9
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1072-1G
Zoro #
G8296430
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
(Aminomethyl)Phosphonic Acid
Chemical Formula
CH6NO3P
Chemical Container Material
Clear Glass
CAS Number
1066-51-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
111.04
Chemical Grade
Reagent
Description
(Aminomethyl)Phosphonic Acid, CAS Number 1066-51-9, Molecular Weight 111.04, Chemical Formula CH6NO3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.