Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminophenol, 25g

  • Mfr # A0384-25G

  • Zoro # G8123880


product price: $46.19
/ea

Key Features

Chemical Formula
C6H7NO
Chemical Grade
Reagent
CAS Number
123-30-8
Chemical Container Type
Bottle
Molecular Weight
F.W. 109.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0384-25G
Zoro #
G8123880
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Aminophenol
Chemical Formula
C6H7NO
Chemical Grade
Reagent
CAS Number
123-30-8
Chemical Container Type
Bottle
Molecular Weight
F.W. 109.13
Shipping Restrictions
UN2512, Aminophenols, 6.1, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

4-Aminophenol, CAS Number 123-30-8, Molecular Weight 109.13 F.W., Chemical Formula C6H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2922.29.1000, PG III, UN2512

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.