Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminopyridine, 25g

  • Mfr # A0414-25G

  • Zoro # G8236991


product price: $66.39
/ea

Key Features

CAS Number
504-24-5
Molecular Weight
F.W. 94.12
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2671, p-Aminopyridine, 6.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0414-25G
Zoro #
G8236991
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Aminopyridine
CAS Number
504-24-5
Molecular Weight
F.W. 94.12
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2671, p-Aminopyridine, 6.1, PG II
Chemical Formula
C5H6N2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

4-Aminopyridine, CAS Number 504-24-5, Molecular Weight F.W. 94.12, Chemical Formula C5H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2671, p-Aminopyridine, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.