Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aminopyridine, 500g

  • Mfr # A0414-500G

  • Zoro # G8132929


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H6N2
Shelf Life
24 mo
Shipping Restrictions
UN2671, p-Aminopyridine, 6.1, PG II
CAS Number
504-24-5
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0414-500G
Zoro #
G8132929
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Aminopyridine
Chemical Formula
C5H6N2
Shelf Life
24 mo
Shipping Restrictions
UN2671, p-Aminopyridine, 6.1, PG II
CAS Number
504-24-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 94.12

Description

4-Aminopyridine, CAS Number 504-24-5, Molecular Weight 94.12 F.W., Chemical Formula C5H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.39.9200, PG II, UN2671

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.