Zoro Homepage

Aminosalicylic Acid, 5g

  • Mfr # A0421-1G

  • Zoro # G8126111


product price: $165.99
/ea
Free Shipping & Returns

Key Features

CAS Number
570-23-0
Chemical Grade
Reagent
Chemical Formula
C7H7NO3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0421-1G
Zoro #
G8126111
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
3-Aminosalicylic Acid
CAS Number
570-23-0
Chemical Grade
Reagent
Chemical Formula
C7H7NO3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
153.14
Chemical Container Type
Bottle
Container Material
Amber Glass

Description

3-Aminosalicylic Acid, CAS Number 570-23-0, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.