Zoro Homepage

Aminovaleric Acid, 25g

  • Mfr # A0663-5G

  • Zoro # G8178523


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H11NO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0663-5G
Zoro #
G8178523
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
5-Aminovaleric Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H11NO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
660-88-8
Molecular Weight
117.15

Description

5-Aminovaleric Acid, CAS Number 660-88-8, Molecular Weight 117.15 F.W., Chemical Formula C5H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.4950

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.