Zoro Homepage

Amitriptyline Hydrochloride, 25g

  • Mfr # A0908-25G

  • Zoro # G8181201


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C20H23N¿HCl
CAS Number
549-18-8
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0908-25G
Zoro #
G8181201
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Amitriptyline Hydrochloride
Chemical Grade
Reagent
Chemical Formula
C20H23N¿HCl
CAS Number
549-18-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Molecular Weight
F.W. 313.86
Shelf Life
24 mo

Description

Amitriptyline Hydrochloride, CAS Number 549-18-8, Molecular Weight F.W. 313.86, Chemical Formula C20H23N�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.