Amlodipine Besylate, 5g
Mfr # A2353-5G
Zoro # G8201203
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 567.10
Chemical Formula
C20H25ClN2O5¿C6H6O3S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2353-5G
Zoro #
G8201203
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Amlodipine Besylate
Molecular Weight
F.W. 567.10
Chemical Formula
C20H25ClN2O5¿C6H6O3S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
111470-99-6
Chemical Grade
Reagent
Description
Amlodipine Besylate, CAS Number 111470-99-6, Molecular Weight F.W. 567.10, Chemical Formula C20H25ClN2O5�C6H6O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.