Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammeline, 5g

  • Mfr # A0676-5G

  • Zoro # G8212981


product price: $180.99
/ea
Free Shipping & Returns

Key Features

CAS Number
645-92-1
Chemical Container Type
Bottle
Chemical Formula
C3H5N5O
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0676-5G
Zoro #
G8212981
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Ammeline
CAS Number
645-92-1
Chemical Container Type
Bottle
Chemical Formula
C3H5N5O
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 127.11
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Ammeline, CAS Number 645-92-1, Molecular Weight 127.11 F.W., Chemical Formula C3H5N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.69.6050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.