Zoro Homepage

Ammnm Bifluoride, Flake, 12kg

  • Mfr # A1135-12KG

  • Zoro # G8001800


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
57.05
Shelf Life
24 mo
Chemical Formula
NH4F; HF
Chemical Container Size
12 kg
Chemical Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1135-12KG
Zoro #
G8001800
UPC #
-
Country of Origin
Germany

Dimensions

Chemical Container Size
12 kg

Details

Item
Ammonium Bifluoride
Molecular Weight
57.05
Shelf Life
24 mo
Chemical Formula
NH4F; HF
Chemical Container Type
Drum
CAS Number
1341-49-7
Shipping Restrictions
UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
Chemical Container Material
Plastic
Chemical Grade
Lab
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Ammonium Bifluoride
Form
Powder
Features
Deliquescent
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
Quantity
12

Description

Ammonium Bifluoride, Concentration Not Applicable, CAS Number 1341-49-7, Molecular Weight 57.05, Chemical Formula NH4F; HF, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.