Ammnm Chlrd, Grnlr, Rgnt, ACS, 500g
Mfr # A1165-500GM
Zoro # G7961112
product price: $76.15
/ea
Free Shipping & Returns
Key Features
CAS Number
12125-02-9
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
NH4Cl
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1165-500GM
Zoro #
G7961112
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Ammonium Chloride
CAS Number
12125-02-9
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
NH4Cl
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
53.49
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Ammonium Chloride
Container Material
Plastic
Form
Powder
Features
Hygroscopic
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.