Ammnm Ntrt, Grnlr, Rgnt, ACS, 2.5kg, PK4

  • Mfr # A1215-2.5KG-CS4

  • Zoro # G7908892


product price: $730.99
/pk 4, $182.75/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
ACS
Shipping Restrictions
UN1942, Ammonium Nitrate, 5.1, PG III
Chemical Formula
NH4NO3
Molecular Weight
80.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1215-2.5KG-CS4
Zoro #
G7908892
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ammonium Nitrate
Chemical Container Type
Bottle
Chemical Grade
ACS
Shipping Restrictions
UN1942, Ammonium Nitrate, 5.1, PG III
Chemical Formula
NH4NO3
Molecular Weight
80.04
CAS Number
6484-52-2
Chemical Container Material
Plastic
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Nitrate
Container Material
Plastic
Form
Powder
Features
Deliquescent
REMOVE - Previous PI Node
A
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Ammonium Nitrate, Concentration Not Applicable, CAS Number 6484-52-2, Molecular Weight 80.04, Chemical Formula NH4NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1942, Ammonium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.