Ammnm Ntrt, Grnlr, Rgnt, ACS, 500g
- Mfr # A1215-500GM
- Zoro # G7929813
product price:Â
$
77.19
/ea
Key Features
CAS Number
6484-52-2
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
NH4NO3
Molecular Weight
80.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1215-500GM
- Zoro #
- G7929813
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Nitrate
- CAS Number
- 6484-52-2
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- NH4NO3
- Molecular Weight
- 80.04
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1942, Ammonium Nitrate, 5.1, PG III
- Chemical Grade
- ACS
- Special Information
- Deliquescent
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Nitrate
- Features
- Deliquescent
- Form
- Powder
- Container Material
- Plastic
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Nitrate, Concentration Not Applicable, CAS Number 6484-52-2, Molecular Weight 80.04, Chemical Formula NH4NO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1942, Ammonium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.