Ammnm Slft, Crstl, Rgnt, ACS, 500g

  • Mfr # A1245-500GM

  • Zoro # G8042927


product price: $63.79
/ea

Key Features

Chemical Formula
(NH4)2SO4
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-20-2
Molecular Weight
132.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1245-500GM
Zoro #
G8042927
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ammonium Sulfate
Chemical Formula
(NH4)2SO4
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-20-2
Molecular Weight
132.14
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Ammonium Sulfate
Purity
99 %
Form
Powder
Features
Pyridine Free
Container Material
Plastic
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
REMOVE - Previous PI Node
A

Description

Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.