Ammnm Thiocyanate, Crstl, Rgnt, ACS, 125g
- Mfr # A1270-125GM
- Zoro # G8016491
product price:Â
$
77.99
/ea
Key Features
CAS Number
1762-95-4
Chemical Grade
ACS
Molecular Weight
76.12
Chemical Container Size
125 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270-125GM
- Zoro #
- G8016491
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Thiocyanate, Crystal, Reagents, ACS
- CAS Number
- 1762-95-4
- Chemical Grade
- ACS
- Molecular Weight
- 76.12
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- NH4SCN
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 125 g
Description
Ammonium Thiocyanate, Crystal, Reagent, ACS, CAS Number 1762-95-4, Molecular Weight 76.12, Chemical Formula NH4SCN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.