Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia, 500ml

  • Mfr # A2236-500ML

  • Zoro # G8219780


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
17.03
Chemical Formula
NH3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2236-500ML
Zoro #
G8219780
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonia
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
17.03
Chemical Formula
NH3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
7664-41-7
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Description

Ammonia, Concentration 4 to 4.5 Percent w/w, CAS Number 7664-41-7, Molecular Weight 17.03 F.W., Chemical Formula NH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.00.6000, PG II, UN1170

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.