Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonium Acetate, 250g

  • Mfr # A2269-250G

  • Zoro # G8278879


product price: $35.99
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
77.08 F.W.
Chemical Formula
C2H7NO2
CAS Number
631-61-8
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2269-250G
Zoro #
G8278879
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Ammonium Acetate
Chemical Container Material
Clear Glass
Molecular Weight
77.08 F.W.
Chemical Formula
C2H7NO2
CAS Number
631-61-8
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Ammonium Acetate
Form
Powder
Features
Hygroscopic
Purity
97 %
Shipping Restrictions
HS 2915.29.5000
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00013066
Volume
250 g
Quantity
250
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C

Description

Ammonium Acetate, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08 F.W., Chemical Formula C2H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2915.29.5000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.