Zoro Homepage

Ammonium Acetate, Crstl, Rgnt, ACS, 500g

  • Mfr # A1120-500GM

  • Zoro # G8011442


product price: $102.99
/ea
Free Shipping & Returns

Key Features

CAS Number
631-61-8
Molecular Weight
77.08
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1120-500GM
Zoro #
G8011442
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ammonium Acetate
CAS Number
631-61-8
Molecular Weight
77.08
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
C2H7NO2
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Acetate
Features
Deliquescent
Container Material
Plastic
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Storage Temperature - Maximum
22 Degrees C

Description

Ammonium Acetate, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.