Ammonium Acetate, Crstl, Rgnt, ACS, 500g, PK6

  • Mfr # A1120-500GM-CS6
  • Zoro # G7962363
product price: 
$
449.99
/pk of 6, $75.00/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Formula
C2H7NO2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1120-500GM-CS6
Zoro #
G7962363
UPC #
-
Country of Origin
United States
Item
Ammonium Acetate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Formula
C2H7NO2
Molecular Weight
77.08
CAS Number
631-61-8
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Ammonium Acetate
Concentration
20 % w/v
Container Material
Plastic
Form
Powder
Features
Deliquescent
Special Information
Deliquescent
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ammonium Acetate, Concentration 20 Percent w/v, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews