Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonium Chloride, 300g

  • Mfr # A2037-300G

  • Zoro # G8130950


product price: $37.39
/ea

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
300 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2037-300G
Zoro #
G8130950
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
300 g

Details

Item
Ammonium Chloride
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
12125-02-9
Shipping Restrictions
Class 9, HS 2827.10.0000, PG III, UN3077
Molecular Weight
53.49 F.W.
Chemical Formula
NH4Cl
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Chloride
Form
Powder
Purity
99.5 %
Features
Hygroscopic
Container Material
Clear Glass
Volume
300 g
Storage Temperature - Minimum
20 Degrees C
Quantity
300
MDL Number
MFCD00011420
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C

Description

Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49 F.W., Chemical Formula NH4Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 300 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2827.10.0000, PG III, UN3077, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.